SCT-R36-A4-U
Siemens Building Technologies Sensors, Rogowski Coil Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCT-R36-A4-U

Siemens Building Technologies Sensors, Rogowski Coil Series
In stock
Item Number
SCT-R36-A4-U
MFG Item Number
SCT-R36-A4-U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Rogowski Coil Series
Item #
SCT-R36-A4-U
CT FOR MD PWR METER 4000A 36 IN

Rogowski Coil Series Information

  • May Be Used with Siemens BACnet/Modbus Energy Meter
  • Available in Three Sizes
  • Accuracy is <1.2%
Siemens Rogowski Coil Flexible Current Transformers (CTs) have been designed for accurate, non‑intrusive measurement of AC current, pulsed DC or distorted waveforms. These types of sensors may be used to measure AC current over a wide dynamic range and from 20 Hz to 5 kHz. They are targeted for use with the Siemens MD Series Power Meters.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCT-R36-A4-U
Item Number SCT-R36-A4-U
Manufacturer Siemens Building Technologies
Product Series Rogowski Coil
Family Series Siemens Building Technologies Sensors, Rogowski Coil Series
Split Core Yes
Window Diameter 10.8 "
Output 131 mV at Rated Current
Current Range 5-4,000 A
Frequency Range 20-5,000 Hz
Approvals CE, cUL, UL
RoHS No
Net Weight 0.5 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved