SKC62U
Siemens Building Technologies HVAC Valves, SKB-SKC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKC62U

Siemens Building Technologies HVAC Valves, SKB-SKC Series
In stock
Item Number
SKC62U
MFG Item Number
SKC62U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, SKB-SKC Series
Item #
SKC62U
E/H Actuator 40mm 24VAC MOD SR

SKB-SKC Series Information

  • Direct‑Coupled Installation Requires No Special Tools or Adjustments
  • Visual and Electronic Stroke Indication
  • Spring Return or Non‑Spring Return
  • 1000 Lb (4400 N) Nominal Force
  • Die‑Cast Aluminum Housing
  • Maintenance‑Free
  • Manual Override
Designed for use with Flowrite and other standard valves with 3/4‑inch and 1‑1/2‑inch (20 mm and 40 mm) strokes, the Flowrite SKB/C Electronic Valve Actuator requires a 24 VAC supply to provide floating control of a valve.

Specifications

Specifications
Manufacturer Part Number SKC62U
Item Number SKC62U
Manufacturer Siemens Building Technologies
Product Series SKB-SKC
Family Series Siemens Building Technologies HVAC Valves, SKB-SKC Series
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Run Time 120 s
Nominal Stroke 1.5 "
Media Temperature 14-428 °F
Manual Operation Yes
Approvals CSA, cUL, UL
Net Weight 22.35 lbs
Gross Weight 23.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved