SSC81U
Siemens Building Technologies HVAC Valves, SSC81 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSC81U

Siemens Building Technologies HVAC Valves, SSC81 Series
In stock
Item Number
SSC81U
MFG Item Number
SSC81U
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, SSC81 Series
Item #
SSC81U
Electromechanical Valve Actuator 24

SSC81 Series Information

  • Orderable as an Actuator Only or as a Complete Valve/Actuator Assembly
  • Direct Coupled, One Step Installation without Special Tools
  • UL Listed for Plenum Installations
  • Spring Return or Non‑Spring Return
  • Visual Position Indication
  • Close off up to 120 psi
  • Manual Override
The Powermite SSC81U and SSC81.5U Electronic Valve Actuators require a 24 Vac supply and receive a floating control signal. These actuators control Powermite MT Series Valves with a 7/32‑inch (5.5 mm) stroke. For use in heating and cooling applications in liquid and steam applications requiring a minimum of 67 lbs. (300 N) nominal force. The SSC81 accepts plenum cable or 3/8‑inch flex conduit connection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSC81U
Item Number SSC81U
Manufacturer Siemens Building Technologies
Product Series SSC81
Family Series Siemens Building Technologies HVAC Valves, SSC81 Series
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Run Time 125 s
Nominal Stroke 0.22 "
Manual Operation Yes
Approvals cUL, UL
Net Weight 0.585 lbs
Gross Weight 0.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved