The store will not work correctly when cookies are disabled.
00410
Simpson Electric Panel Meters & Gauges, Rectangular Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Rectangular Series
Panel Meter, 0-1000ADC, 3.5in., 50mVDC
Rectangular Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
00410 |
Item Number |
00410 |
Manufacturer |
Simpson Electric |
Product Series |
Rectangular |
Family Series |
Simpson Electric Panel Meters & Gauges, Rectangular Series |
Nominal Size |
3.5 " |
Scale Legend |
DC Amperes |
Scale |
0-1,000 |
Pointer Origin |
Zero Left |
Input Signal |
50 mVDC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved