The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
00980
Simpson Electric Panel Meters & Gauges, Round Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Round Series
Panel Meter, 0-3AAC, 3.5in., Self-
Glass window Precision reading Optimum viewing These century style analog panel meters have a black knife‑edge pointer for precision reading and each dial arc is calibrated to track specific type of movement used. The calibration is unaffected by magnetic panel mounting.
‑4 to 149 Degrees Fahrenheit Sharp clear scale
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
00980
Item Number
00980
Manufacturer
Simpson Electric
Product Series
Round
Family Series
Simpson Electric Panel Meters & Gauges, Round Series
Nominal Size
3.5 "
Scale Legend
AC Amperes
Scale
0-3
Pointer Origin
Zero Left
Input Signal
3 A AC
Accuracy
2 %
Operating Temperature
-4-149 °F
Net Weight
0.42 lbs
Gross Weight
0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved