01200
Simpson Electric Panel Meters & Gauges, Rectangular Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01200

Simpson Electric Panel Meters & Gauges, Rectangular Series
In stock
Item Number
01200
MFG Item Number
01200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Rectangular Series
Item #
01200
Panel Meter, 0-30AAC, 3.5in., Self

Rectangular Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01200
Item Number 01200
Manufacturer Simpson Electric
Product Series Rectangular
Family Series Simpson Electric Panel Meters & Gauges, Rectangular Series
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-30
Pointer Origin Zero Left
Input Signal 30 A AC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved