07660
Simpson Electric Panel Meters & Gauges, Rectangular Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07660

Simpson Electric Panel Meters & Gauges, Rectangular Series
In stock
Item Number
07660
MFG Item Number
07660
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Rectangular Series
Item #
07660
Panel Meter, 0-10VDC, 4.5in., Self

Rectangular Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07660
Item Number 07660
Manufacturer Simpson Electric
Product Series Rectangular
Family Series Simpson Electric Panel Meters & Gauges, Rectangular Series
Nominal Size 4.5 "
Scale Legend DC Volts
Scale 0-10
Pointer Origin Zero Left
Input Signal 10 VDC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0.9205 lbs
Gross Weight 0.9205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved