The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
17405
Simpson Electric Panel Meters & Gauges, Century Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Century Series
2122 0-10 DCA 2.5in.in. CENTURY A----
Century Series Information
Glass window Precision reading Optimum viewing These century style analog panel meters have a black knife‑edge pointer for precision reading and each dial arc is calibrated to track specific type of movement used. The calibration is unaffected by magnetic panel mounting.
‑4 to 149 Degrees Fahrenheit Pivot and jewel suspension
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
17405
Item Number
17405
Manufacturer
Simpson Electric
Product Series
Century
Family Series
Simpson Electric Panel Meters & Gauges, Century Series
Nominal Size
2.5 "
Scale Legend
DC Amperes
Scale
0-10
Pointer Origin
Zero Left
Input Signal
10 A DC
Accuracy
2 %
Operating Temperature
-4-149 °F
Net Weight
0.405 lbs
Gross Weight
0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved