The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
35073
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Wide-Vue Series
Panel Meter, 0-10AAC, 3.5in., 5AAC
Wide-Vue Series Information
Wide angle visibility Easy distant reading Clear acrylic window These Wide‑Vue style analog panel meters have a black spade pointer for easy distant reading. They also have an optional behind‑panel mounting bezel kit. These also have a shielding that makes the calibration unaffected by magnetic panel mounting. Also, each dial arc is calibrated to track the specific type of movement used.
Sharp and clear scale Rugged black plastic case
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
35073
Item Number
35073
Manufacturer
Simpson Electric
Product Series
Wide-Vue
Family Series
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Nominal Size
3.5 "
Scale Legend
AC Amperes
Scale
0-10
Pointer Origin
Zero Left
Input Signal
5 A AC
Accuracy
2 %
Operating Temperature
-4-162 °F
Net Weight
0.4 lbs
Gross Weight
0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved