37031
Simpson Electric Current Transformers, Split Core 30000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37031

Simpson Electric Current Transformers, Split Core 30000 Series
In stock
Item Number
37031
MFG Item Number
37031
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Split Core 30000 Series
Item #
37031
Split Core,CT,100/5A,Class 1,1.5VA

Split Core 30000 Series Information

The split core current transformers offers a cost effective and efficient method by which the current can be measured without the need to break the conductor, thereby reducing installation and commissioning time.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37031
Item Number 37031
Manufacturer Simpson Electric
Product Series Split Core 30000
Family Series Simpson Electric Current Transformers, Split Core 30000 Series
Core Style Split Core
Aperture (WindowOpening) 23 x 33 mm
Current Ratio 100:5
Burden - Class 1 (VA) 1.5 VA
Frequency (Hz) 50-60 Hz
Basic Impulse Level (kV) 3 kV
Mounting Foot Mounted
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 1.2
ANSI Class at 60 Hz B0.5 2.4
Approvals cURus, IEC
Net Weight 1.24 lbs
Gross Weight 1.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved