8455-CLBM
Simpson Electric Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8455-CLBM

Simpson Electric Multimeters
In stock
Item Number
8455-CLBM
MFG Item Number
40010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
8455-CLBM
TESTER,KIT,LINE LOOP,W/CASE & LEADS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40010
Item Number 8455-CLBM
Manufacturer Simpson Electric
Family Series Simpson Electric Multimeters
Max Voltage (AC) 100 VAC
Temperature Readings No
Max Voltage (DC) 100 VDC
True RMS No
Max Current (AC) 4.5 A
Max Resistance 2 MOhm
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved