8455A-CLBM
Simpson Electric Multimeters, LOOP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8455A-CLBM

Simpson Electric Multimeters, LOOP Series
In stock
Item Number
8455A-CLBM
MFG Item Number
40011
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, LOOP Series
Item #
8455A-CLBM
TESTER,KIT,LINE LOOP,W/CASE & LEADS,

LOOP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40011
Item Number 8455A-CLBM
Manufacturer Simpson Electric
Product Series LOOP
Family Series Simpson Electric Multimeters, LOOP Series
Max Voltage (AC) 100 VAC
Temperature Readings No
Max Voltage (DC) 100 VDC
True RMS No
Max Current (AC) 4.5 A
Max Resistance 2 MOhm
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved