A100
Simpson Electric Panel Meters & Gauges, Amik 100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A100

Simpson Electric Panel Meters & Gauges, Amik 100 Series
In stock
Item Number
A100
MFG Item Number
A100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Amik 100 Series
Item #
A100
Panel Meter,Digital,1/4DIN,40-300V

Amik 100 Series Information

  • 3 Line 4 Digits ultra bright LED Display
  • (up to 9999) On site Programmable CT/PT Ratios
  • User selectable CT Secondary 1A/5A
  • User selectable 3ph 3wire / 3ph 4wire / single phase Network
  • Storage of MIN / MAX values
  • Measurement & Display of RPM, Run hours, ON hours & No. of Interrupts
  • Limit switch with one relay
  • UL and CSA listed
  • Don't require PT for the voltage measurement up to 500 ACV

Amik 100 is a compact multifunction instrument which measures important electrical parameters in 3 phase 4 Wire and 3 phase 3 Wire Network & replaces multiple analog panel meters.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A100
Item Number A100
Manufacturer Simpson Electric
Product Series Amik 100
Family Series Simpson Electric Panel Meters & Gauges, Amik 100 Series
Type (Engineering Units) AC Amps, AC Volts, Hertz
Max Input Signal 5 A
Display Type LED
Display Digits 3
Power Supply 40-300 VAC/VDC
Nominal Supply Voltage 120 VAC, 24 VAC, 240 VAC, 48 VAC, 48 VDC
Nominal Size 1/4 DIN
Relays 1
Alarm Indicators 4 LED
Analog Output None
Communication None
Excitation None
Accuracy 1 %
Operating Temperature -20-70 °F
IP Rating IP20
Net Weight 0.6 lbs
Gross Weight 0.885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved