A200
Simpson Electric Panel Meters & Gauges, Amik 200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A200

Simpson Electric Panel Meters & Gauges, Amik 200 Series
In stock
Item Number
A200
MFG Item Number
A200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Amik 200 Series
Item #
A200
Panel Meter,Digital,1/4DIN,40-300V

Amik 200 Series Information

  • On site Programmable CT/PT Ratios
  • User selectable CT Secondary 1A/5A
  • User selectable PT Secondary from 100 VLL to 500 VLL
  • Don't require PT for the voltage measurement up to 500 ACV
  • Programmable Energy format & Energy rollover count
  • Wide auxilliary Power Supply which can accept any input between 40V ~ 300V AC/DC

Amik 200 is a compact multifunction instrument which Measures important electrical parameters in 3 phase 4 Wire and 3 phase 3 Wire Network & replaces the multiple analog panel meters.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A200
Item Number A200
Manufacturer Simpson Electric
Product Series Amik 200
Family Series Simpson Electric Panel Meters & Gauges, Amik 200 Series
Type (Engineering Units) AC Amps, AC Volts, Hertz
Max Input Signal 5 A
Display Type LED
Display Digits 3
Power Supply 40-300 VAC/VDC
Nominal Supply Voltage 120 VAC, 24 VAC, 240 VAC, 48 VAC, 48 VDC
Nominal Size 1/4 DIN
Relays 0
Alarm Indicators 4 LED
Analog Output None
Communication None
Excitation None
Accuracy 1 %
Operating Temperature -20-70 °F
IP Rating IP20
Net Weight 0.515 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved