The store will not work correctly when cookies are disabled.
F35-1-52-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Falcon F35 Series
Panel Meter,3.5 Digit,2VRMS,120VAC
Falcon F35 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F351520 |
Item Number |
F35-1-52-0 |
Manufacturer |
Simpson Electric |
Product Series |
Falcon F35 |
Family Series |
Simpson Electric Panel Meters & Gauges, Falcon F35 Series |
Type (Engineering Units) |
AC Volts |
Max Input Signal |
2 V |
Display Type |
LED |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Relays |
0 |
Alarm Indicators |
No |
Analog Output |
None |
Communication |
None |
Excitation |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved