H335-3-15-0-2-0
Simpson Electric Panel Meters & Gauges, HAWK 3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H335-3-15-0-2-0

Simpson Electric Panel Meters & Gauges, HAWK 3 Series
In stock
Item Number
H335-3-15-0-2-0
MFG Item Number
H335315020
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, HAWK 3 Series
Item #
H335-3-15-0-2-0
DIGITAL METER,3.5,9-36VDC,600VDC,NO

HAWK 3 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H335315020
Item Number H335-3-15-0-2-0
Manufacturer Simpson Electric
Product Series HAWK 3
Family Series Simpson Electric Panel Meters & Gauges, HAWK 3 Series
Type (Engineering Units) DC Volts
Max Input Signal 600 V
Display Type LED
Display Digits 3.5
Power Supply 9-36 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Nominal Size 1/8 DIN
Relays 2
Alarm Indicators 4 LED
Analog Output None
Communication None
Excitation None
Operating Temperature 32-122 °F
Approvals cUL, UL
Net Weight 0.625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved