M235-2-2-13-0
Simpson Electric Panel Meters & Gauges, Mini-Max M235 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M235-2-2-13-0

Simpson Electric Panel Meters & Gauges, Mini-Max M235 Series
In stock
Item Number
M235-2-2-13-0
MFG Item Number
M23522130
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Mini-Max M235 Series
Item #
M235-2-2-13-0
3-1/2 LED, 9-32VDC,20VDC

Mini-Max M235 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M23522130
Item Number M235-2-2-13-0
Manufacturer Simpson Electric
Product Series Mini-Max M235
Family Series Simpson Electric Panel Meters & Gauges, Mini-Max M235 Series
Type (Engineering Units) DC Volts
Max Input Signal 20 V
Display Type LED
Display Digits 3.5
Power Supply 9-32 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Nominal Size 3/64 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.1 %
Operating Temperature 32-131 °F
Net Weight 0.1625 lbs
Gross Weight 0.1625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved