14232115
Socomec Industrial Accessories, 142 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14232115

Socomec Industrial Accessories, 142 Series
In stock
Item Number
14232115
MFG Item Number
14232115
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, 142 Series
Item #
14232115
HANDLE FE S2N-65 DT

142 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14232115
Item Number 14232115
Manufacturer Socomec
Product Series 142
Family Series Socomec Industrial Accessories, 142 Series
Padlockable No
Color Black
Defeatable Yes
Handle Type Pistol Handle
IP Rating IP55
Net Weight 0.5291 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved