142D2911
Socomec Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

142D2911

Socomec Industrial Accessories
In stock
Item Number
142D2911
MFG Item Number
142D2911
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
142D2911
HANDLE FE S2N IP65 3R-12-4X /DX

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142D2911
Item Number 142D2911
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Padlockable Yes
Color Black
Defeatable Yes
Handle Type Pistol Handle
IP Rating IP65
Net Weight 0.6393 lbs
Gross Weight 0.6605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved