The store will not work correctly when cookies are disabled.
142I6911
Socomec Industrial Accessories
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Industrial Accessories, Series
HANDLE LED S2R-TYPE 4X /X
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
142I6911 |
Item Number |
142I6911 |
Manufacturer |
Socomec |
Family Series |
Socomec Industrial Accessories |
Padlockable |
No |
Color |
Red, Yellow |
Defeatable |
No |
Handle Type |
Pistol Handle |
NEMA Rating |
NEMA 4, NEMA 4X |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved