14940111
Socomec Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14940111

Socomec Industrial Accessories
In stock
Item Number
14940111
MFG Item Number
14940111
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
14940111
HANDLE E S0R-65/3R,12/ D 6MM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14940111
Item Number 14940111
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Padlockable No
Color Red, Yellow
Defeatable No
Handle Type Selector Handle
IP Rating IP65
Net Weight 0.1984 lbs
Gross Weight 0.2015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved