170L1425
Socomec Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170L1425

Socomec Fuses
In stock
Item Number
170L1425
MFG Item Number
170L1425
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
170L1425
FUS UR 14X51 25A WITH STRICKER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170L1425
Item Number 170L1425
Manufacturer Socomec
Family Series Socomec Fuses
Current Rating 25 A
Voltage (AC) 690 VAC
Class aR
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Approvals CSA, IEC, UL
RoHS No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved