170M1415
Socomec Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170M1415

Socomec Fuses
In stock
Item Number
170M1415
MFG Item Number
170M1415
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
170M1415
FUS UR T/80 T000 63A 690V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170M1415
Item Number 170M1415
Manufacturer Socomec
Family Series Socomec Fuses
Current Rating 63 A
Voltage (AC) 690 VAC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Approvals CSA, IEC, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved