182T9799
Socomec Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

182T9799

Socomec Current Transformers
In stock
Item Number
182T9799
MFG Item Number
182T9799
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
182T9799
TBA 127 4000/5 cl.0,5 30VA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 182T9799
Item Number 182T9799
Manufacturer Socomec
Family Series Socomec Current Transformers
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 5.04 x 1.5 "
Current Ratio 4,000:5
Burden - Class 0.5 (VA) 30 VA
Frequency (Hz) 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 2.9696 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved