18544004
Socomec Disconnect Switches, AUTOMATIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

18544004

Socomec Disconnect Switches, AUTOMATIC Series
In stock
Item Number
18544004
MFG Item Number
18544004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, AUTOMATIC Series
Item #
18544004
CT ATyS g M 4X40A 230/400 IP3X

AUTOMATIC Series Information

  • Enclosed Changeover Switch
  • IP55, IK08 Protection Degree
  • Polycarbonate Enclosure
  • 40‑160 Amp Rating
  • Dimensions

Specifications

Specifications
Manufacturer Part Number 18544004
Item Number 18544004
Manufacturer Socomec
Product Series AUTOMATIC
Family Series Socomec Disconnect Switches, AUTOMATIC Series
Poles 4
Current Rating 40 A
Mounting Wall
RoHS No
Net Weight 36.1559 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved