192T2016
Socomec Current Transformers, TCA 21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

192T2016

Socomec Current Transformers, TCA 21 Series
In stock
Item Number
192T2016
MFG Item Number
192T2016
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, TCA 21 Series
Item #
192T2016
TCA21 250/5 cl.0,5 2,5VA + fix

TCA 21 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 192T2016
Item Number 192T2016
Manufacturer Socomec
Product Series TCA 21
Family Series Socomec Current Transformers, TCA 21 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 0.83 " Dia.
Current Ratio 250:5
Burden - Class 0.5 (VA) 2.5 VA
Frequency (Hz) 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 0.4189 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved