192T2310
Socomec Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

192T2310

Socomec Current Transformers
In stock
Item Number
192T2310
MFG Item Number
192T2310
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
192T2310
TCB26-30 100/5 cl0,5 1,5VA fix

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 192T2310
Item Number 192T2310
Manufacturer Socomec
Family Series Socomec Current Transformers
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 1.02 " Dia.
Current Ratio 100:5
Burden - Class 0.5 (VA) 1.5 VA
Frequency (Hz) 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 0.7055 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved