192T3240
Socomec Current Transformers, TCB 26-40 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

192T3240

Socomec Current Transformers, TCB 26-40 Series
In stock
Item Number
192T3240
MFG Item Number
192T3240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, TCB 26-40 Series
Item #
192T3240
TCB26-40 400/5 cl.1 5VA fix

TCB 26-40 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 192T3240
Item Number 192T3240
Manufacturer Socomec
Product Series TCB 26-40
Family Series Socomec Current Transformers, TCB 26-40 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 1.02 " Dia.
Current Ratio 400:5
Burden - Class 1 (VA) 5 VA
Frequency (Hz) 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 0.5953 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved