22003001
Socomec Disconnect Switches, SIRCO M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22003001

Socomec Disconnect Switches, SIRCO M Series
In stock
Item Number
22003001
MFG Item Number
22003001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SIRCO M Series
Item #
22003001
SIRCO M1 3X20A

SIRCO M Series Information

  • Direct or External Operation
  • Up to 8 Pole or 4 Pole MTS
  • Wide Range of Accessories
  • Positive Break Indication
  • DIN‑rail or Base Mount
  • Compact Footprint
Socomec SIRCO M series are non‑fusible disconnect switches are compact modulable and modular switches. They make and break under load conditions and provide safety isolation for any low voltage circuit, particularly for machine and control circuits.

Videos

Specifications

Specifications
Manufacturer Part Number 22003001
Item Number 22003001
Manufacturer Socomec
Product Series SIRCO M
Family Series Socomec Disconnect Switches, SIRCO M Series
Poles 3
Current Rating 20 A
Operator Type Selector
Mounting DIN, Door
UL Class UL508
Fusible No
Auxiliary Contacts NC/NO
Approvals CSA, UL
Net Weight 0.463 lbs
Gross Weight 0.4635 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved