22003009
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22003009

Socomec Disconnect Switches
In stock
Item Number
22003009
MFG Item Number
22003009
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
22003009
SIRCO M2 CD 3X100A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22003009
Item Number 22003009
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Poles 3
Current Rating 100 A
Operator Type Side
Fusible No
RoHS No
Net Weight 0.6834 lbs
Gross Weight 0.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved