27003003
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27003003

Socomec Disconnect Switches
In stock
Item Number
27003003
MFG Item Number
27003003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
27003003
SIRCO V 3X30A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27003003
Item Number 27003003
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Poles 3
Current Rating 30 A
Operator Type Front
Fusible Yes
Fuse Class L
Approvals CE, CSA, UL
RoHS No
Net Weight 1.1839 lbs
Gross Weight 1.1839 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved