35134006
Socomec Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35134006

Socomec Switches
In stock
Item Number
35134006
MFG Item Number
35134006
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
35134006
CT ATyS Sd 4X63A F 2x230V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35134006
Item Number 35134006
Manufacturer Socomec
Family Series Socomec Switches
Number of Poles 4
UL Current 63 A
Nominal Voltage 240 VAC
Voltage 230 VAC
Rated Insulation Voltage 800 V
Enclosed Yes
Degree of Protection IP54
Approvals IEC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved