36313004
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36313004

Socomec Disconnect Switches
In stock
Item Number
36313004
MFG Item Number
36313004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
36313004
FUSERBLOC CD 14X51 3X32A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36313004
Item Number 36313004
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Poles 3
Current Rating 32 A
Operator Type Selector
Fusible Yes
Fuse Class NFC
RoHS No
Net Weight 1.045 lbs
Gross Weight 1.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved