38313010
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38313010

Socomec Disconnect Switches
In stock
Item Number
38313010
MFG Item Number
38313010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
38313010
FUSERBLOC TS 22X58 3X100A F/L

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 38313010
Item Number 38313010
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Poles 3
Current Rating 100 A
Operator Type Front
Fusible Yes
Fuse Class DIN
RoHS No
Net Weight 6.0313 lbs
Gross Weight 6.0313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved