38413006
Socomec Disconnect Switches, FUSERBLOC Combo Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38413006

Socomec Disconnect Switches, FUSERBLOC Combo Series
In stock
Item Number
38413006
MFG Item Number
38413006
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, FUSERBLOC Combo Series
Item #
38413006
FUSERBLOC TS A2-A3 3X63A F/L

FUSERBLOC Combo Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 38413006
Item Number 38413006
Manufacturer Socomec
Product Series FUSERBLOC Combo
Family Series Socomec Disconnect Switches, FUSERBLOC Combo Series
Poles 3
Current Rating 63 A
Operator Type Front
Fusible Yes
Fuse Class BS
RoHS No
Net Weight 2.6676 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved