45182404
Socomec Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45182404

Socomec Wire & Cable
In stock
Item Number
45182404
MFG Item Number
45182404
This item cannot be canceled or returned
45182404 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
45182404
FLEX.IN.COPPER.BAR.4X24X1 L=2M

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45182404
Item Number 45182404
Manufacturer Socomec
Family Series Socomec Wire & Cable
Conductor Style Solid Metal
Conductor Type Flexible Copper
Nominal Length 0.1 "
Insulated Yes
Length 2 m
Height 24 mm
Width 4 mm
Nominal Height 0.16 "
Nominal Width 0.94 "
RoHS Compliant No
Net Weight 4.5 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved