53004204
Socomec Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53004204

Socomec Transformers
In stock
Item Number
53004204
MFG Item Number
53004204
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
53004204
TRU S22 230/400V 24/48V 40VA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53004204
Item Number 53004204
Manufacturer Socomec
Family Series Socomec Transformers
Type Control
VA Rating 40 VA
Primary Voltage 230 V, 400 V
Secondary Voltage 24 V, 48 V
Enclosed No
Mounting DIN Rail
Termination Screw Terminals
Net Weight 3.405 lbs
Gross Weight 3.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved