54UL1017
Socomec Power Distribution Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54UL1017

Socomec Power Distribution Blocks
In stock
Item Number
54UL1017
MFG Item Number
54UL1017
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, Series
Item #
54UL1017
1P BLOCK 175A IEC/175A UL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54UL1017
Item Number 54UL1017
Manufacturer Socomec
Family Series Socomec Power Distribution Blocks
Number of Poles 1
Voltage Rating (AC) 1,000 VAC
Current Rating (AC) 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 4
Line/Load Connection Box Lug/Box Lug
Mounting Type DIN Rail/Panel Mount
Input Wire Range 2/0-14 AWG
Output Wire Range 4-14 AWG
Includes Cover No
Composition Thermoplastic
IP Rating IP20
UL Compliance UL1953
Color White
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved