54UL1025
Socomec Power Distribution Blocks, 54UL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54UL1025

Socomec Power Distribution Blocks, 54UL Series
In stock
Item Number
54UL1025
MFG Item Number
54UL1025
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 54UL Series
Item #
54UL1025
1P BLOCK 250A IEC/255A UL

54UL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54UL1025
Item Number 54UL1025
Manufacturer Socomec
Product Series 54UL
Family Series Socomec Power Distribution Blocks, 54UL Series
Number of Poles 1
Voltage Rating (AC) 1,000 VAC
Current Rating (AC) 250 A
Number of Inputs per Pole 1
Number of Outputs per Pole 6
Line/Load Connection Box Lug/Box Lug
Mounting Type DIN Rail/Panel Mount
Input Wire Range 250-2 kcmil
Output Wire Range 2-14 AWG
Includes Cover No
Composition Thermoplastic
IP Rating IP20
UL Compliance UL1953
Color White
Approvals UL
RoHS No
Net Weight 0.615 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved