The store will not work correctly when cookies are disabled.
54UL1040
Socomec Power Distribution Blocks, 54UL Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, 54UL Series
1P BLOCK 415A IEC/380A UL
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
54UL1040 |
Item Number |
54UL1040 |
Manufacturer |
Socomec |
Product Series |
54UL |
Family Series |
Socomec Power Distribution Blocks, 54UL Series |
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
415 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
500-2/0 kcmil |
Output Wire Range |
8-14 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
IP Rating |
IP20 |
UL Compliance |
UL1953 |
Color |
White |
Approvals |
UL |
RoHS |
No |
Net Weight |
0.73 lbs |
Gross Weight |
0.795 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved