57010015
Socomec Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57010015

Socomec Fuseblocks & Holders
In stock
Item Number
57010015
MFG Item Number
57010015
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
57010015
RM32 10X38 1P

Series Information

Specifications

Specifications
Manufacturer Part Number 57010015
Item Number 57010015
Manufacturer Socomec
Family Series Socomec Fuseblocks & Holders
Microswitch No
Max Current 125 A
Voltage 690 V
Poles 1
Fuse Size (mm) 10x38 mm
Mounting Type DIN Rail Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
RoHS No
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved