60120004
Socomec Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60120004

Socomec Fuses
In stock
Item Number
60120004
MFG Item Number
60120004
60120004 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
60120004
FUS GG 10X38 4A WO STRICKER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60120004
Item Number 60120004
Manufacturer Socomec
Family Series Socomec Fuses
Current Rating 4 A
Voltage (AC) 500 VAC
Class gG
Characteristic General Purpose
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (mm) 10 mm
Body Length (mm) 38 mm
Diameter (in) 1.5 "
Body Length (in) 0.39 "
Approvals CSA, IEC, UL
RoHS No
Net Weight 0.022 lbs
Gross Weight 0.022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved