60120006
Socomec Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60120006

Socomec Fuses
In stock
Item Number
60120006
MFG Item Number
60120006
60120006 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
60120006
FUS GG 10X38 6A WO STRICKER

Series Information

Specifications

Specifications
Manufacturer Part Number 60120006
Item Number 60120006
Manufacturer Socomec
Family Series Socomec Fuses
Current Rating 6 A
Voltage (AC) 500 VAC
Class gG
Characteristic General Purpose
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (mm) 10 mm
Body Length (mm) 38 mm
Diameter (in) 1.5 "
Body Length (in) 0.39 "
Approvals CSA, IEC, UL
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved