93232008
Socomec Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

93232008

Socomec Switches
In stock
Item Number
93232008
MFG Item Number
93232008
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
93232008
ATyS d M - 2P 80A 230Vac

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 93232008
Item Number 93232008
Manufacturer Socomec
Family Series Socomec Switches
Number of Poles 2
UL Current 80 A
Nominal Voltage 240 VAC
Voltage 230 VAC
Enclosed No
Approvals IEC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved