93234010
Socomec Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

93234010

Socomec Switches
In stock
Item Number
93234010
MFG Item Number
93234010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
93234010
ATyS d M - 4P 100A 230Vac

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 93234010
Item Number 93234010
Manufacturer Socomec
Family Series Socomec Switches
Number of Poles 4
UL Current 100 A
Nominal Voltage 240 VAC
Voltage 230 VAC
Enclosed No
Approvals IEC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved