93534016
Socomec Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

93534016

Socomec Switches
In stock
Item Number
93534016
MFG Item Number
93534016
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
93534016
ATyS g M - 4P 160A 127/230Vac

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 93534016
Item Number 93534016
Manufacturer Socomec
Family Series Socomec Switches
Number of Poles 4
UL Current 160 A
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Voltage 127-230 VAC
Enclosed No
Approvals CCC, IEC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved