S3K700
SolaHD Power Supplies, S3K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S3K700

SolaHD Power Supplies, S3K Series
In stock
Item Number
S3K700
MFG Item Number
S3K700
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, S3K Series
Item #
S3K700
UPS, 700VA, 120V, MINI-TOWER, AVR

S3K Series Information

  • Mini‑Tower Design for Control Cabinet Installation
  • Fully Digitized, Microprocessor Controlled
  • Telephone/Modem Spike Protection
  • Automatic Voltage Regulation
  • Built‑in Surge Protection
  • Sine Wave Output

The S3K is an economical choice for those applications requiring the performance of a sine wave output; line interactive UPS with the mini‑tower shape for cabinet installations. The S3K Series protects against most severe power disturbances through state‑of‑the‑art, line‑interactive technology. Most power disturbance corrections are accomplished without transferring to the internal battery.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S3K700
Item Number S3K700
Manufacturer SolaHD
Product Series S3K
Family Series SolaHD Power Supplies, S3K Series
Volt Amp Capacity (VA) 700 VA
Watt Capacity 480 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Number of Outputs 4
Mounting Stand Alone
Net Weight 25.15 lbs
Gross Weight 34.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved