STV25K-10S
SolaHD Surge Protective Devices (SPDs), STV25K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STV25K-10S

SolaHD Surge Protective Devices (SPDs), STV25K Series
In stock
Item Number
STV25K-10S
MFG Item Number
STV25K10S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), STV25K Series
Item #
STV25K-10S
Surge Protection

STV25K Series Information

  • Compact and Narrow Design Maximizes Panel Space
  • Low Clamping Levels for More Effective Protection
  • Easy Access Terminal Screws for Quick Mounting and Installation
  • 50,000 Amps of Surge Protection
  • Sine Wave Tracking and All Mode Protection Provide Consistent and Reliable Protection on All Electrical Paths

The STV25K series provides point‑of‑use protection, at the dedicated equipment level, against damaging transients. Ideal for installation in electronic control cabinets found in harsh industrial environments such as the factory floor or at remote locations. These devices provide 50,000 amps of surge protection, sinewave tracking, LED status indication and form "C" dry contacts. This DIN Rail series also provides protection on all electrical paths.

  • Thermal Fusing Prevents MOV Overheating caused by Excessive Current Levels

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STV25K10S
Item Number STV25K-10S
Manufacturer SolaHD
Product Series STV25K
Family Series SolaHD Surge Protective Devices (SPDs), STV25K Series
IP Rating IP20
Line Voltage 120 VAC 1P
Surge Capacity 25 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting DIN Rail
End of Life Indicator Yes
Approvals cUR, UR
Net Weight 0.81 lbs
Gross Weight 1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved