DSA1020TRMS
Sperry Instruments Multimeters, DSA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DSA1020TRMS

Sperry Instruments Multimeters, DSA Series
In stock
Item Number
DSA1020TRMS
MFG Item Number
DSA1020TRMS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, DSA Series
Item #
DSA1020TRMS
Digisnap TRMS Digital Clamp Meter

DSA Series Information

  • Measures Continuity
  • Measures Resistance
  • Low battery indication
These clamp multi‑meters have data hold capability to maintain reading on display and they also have a peak hold function to display the in‑rush current. These multi‑meters also have an auto power off function to save battery life. These multi‑meters have a Min/Max function to hold either minimum reading or maximum reading on the display.
  • Simple operation
  • Includes a convenient carrying case

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DSA1020TRMS
Item Number DSA1020TRMS
Manufacturer Sperry Instruments
Product Series DSA
Family Series Sperry Instruments Multimeters, DSA Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 1,000 A
Max Current (DC) 600 A
Max Resistance 60 MOhm
Frequency 10 kHz
Capacitance 4,000 µF
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 1.525 lbs
Gross Weight 1.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved