ML2-080-AR3
Springer Controls Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML2-080-AR3

Springer Controls Disconnect Switches
In stock
Item Number
ML2-080-AR3
MFG Item Number
ML2-080-AR3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
ML2-080-AR3
DISCONNECT

Series Information

Specifications

Specifications
Manufacturer Part Number ML2-080-AR3
Item Number ML2-080-AR3
Manufacturer Springer Controls
Family Series Springer Controls Disconnect Switches
Poles 3
Current Rating 80 A
Voltage DC 840 VDC
Operator Type Thru-Door
Mounting Panel
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Max HP 600V 3PH 40 hp
Max HP 120V 1P 4 hp
Max HP 240V 1P 10 hp
Fusible No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved